Shop All Pressure Washer Hoses
Blubird
Blushield Pressure Washer Hose Kevlar Braided3/8in x 50ft
Mfr # PW3850
Zoro # G211787957
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blubird
- MFR # PW3850
- Zoro # G211787957
- Country of Origin China
- Category Pressure Washer Hoses
Description
BluShieldAramid braided rubber pressure washer hoses are unique and one of its kind. These hoses are braided with Aramid fibers, commonly known as Kevlar which makes them 35%lighter than other pressure washing hose whilemaking ittrue heavy duty. Aramid fibers arewell-known for its durability and extraordinary tensile strength and are up to 10 times stronger than steel fibers of equal diameter. These 100% rubber hoses are extreme weather resistanthoses that can also handlesHot Water upto2501/4 F while remain flexible incold weather temperature upto -201/4 F. Includedfour finger grip bend restrictors reduces the bending stress near the coupling and increase the working efficiency by adding better control. These hoses have a 4100 PSI working pressure and a 16,400 PSI safety burst pressure 4: 1. 100% rubber construction. 35% lighter hose than standard rubber air hoses. 3/8in Male NPT Revolving + Fixed. High strength polyester braided reinforcement. 4100 PSI working pressure. 16400 Safety Burst Pressure. 4: 1 Safety factor. Maintains integrity under extreme weather conditions. Handle Hot Water upto 2501/4 F. Maintain its Flexibility even at -201/4 F. Ozone resistant, abrasion resistant and kink Resistant. 4 finger grip bend restrictor for betteruse & easier control over the hose. 3/8in NPTM ends Materials: Made from 100% Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3040)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-1010)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- DUKE Dbl Coil Spring Trap #2 (0490)
- BLUBIRD Blushield Pressure Washer Hose Kevlar Braided3/8in x 100ft (PW38100)
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD99)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 50Ft Pressure Wash Hose Assembly (PWS106-GY-50)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- Blubird Pressure Washer Hoses