Blubird

BluBird BLBPWR3850 0.37 in. x 50 ft. Pressure Washer Dual Arm Hose Reel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hydraulic Tool Parts
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BluShield Light. Flexible Hose allows easy and durable retraction. Same-Spec Wire Braid hoses hamper retraction durability.BluShield by RMX 3/8" x 50' Pressure Washer Retractable Dual Arm Hose Reel - Kevlar Braided Hose -4100 PSI - Includes 6' Lead in Hose. Features18 gal Powder Coated Steel ConstructionDual Arm Design and High-Pressure Connections;; includes 6' lead in hoseKevlar Braided 4100 PSI W.P. with 16400 B.P. Handles Hot Water up to 250°;F. Flexible in -30 deg FCan be mounted on stationary or fixed equipmentCovered by a 1 year warrantySpecificationsSize: 0.37 in. x 50 ft.Weight: 44 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products