Shop All Hole Saws
Blu-Mol Xtreme
QuickCore Universal Adapter
Mfr # E0100232
Zoro # G6278326
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.9
- Width 3.62
- Height 2.04
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100232
- Zoro # G6278326
- UPC # 35781002325
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 5.9 |
Width | 3.62 |
Height | 2.04 |
Details
Weight | 0.25 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- UNITED SCIENTIFIC Right-Angled Acrylic Prism Set (PAR123)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- BLU-MOL XTREME 2" QuickCore Bi-Metal Hole Saw (E0100210)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- Blu-Mol Xtreme Hole Saws & Cutters