Shop All Hole Saw Arbors
Blu-Mol Xtreme
QuickCore 7 pc Set, 6 Hole Saws, Arbor with a Pilot Drill Bit, Hex Key
Mfr # E0100233
Zoro # G6278274
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.76
- Length 9.96
- Width 6.73
- Height 2.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100233
- Zoro # G6278274
- UPC # 35781002332
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Length | 9.96 |
Width | 6.73 |
Height | 2.64 |
Details
Weight | 1.76 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets. Includes: 1 each 1", 1-1/4", 1-1/2", 1-3/4", 2", and 2-1/2" hole saws, arbor with a pilot drill bit, Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 46mm 6-Point Impact Socket (79318)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/4" Socket Adaptor (DW2541IR)
- BLU-MOL XTREME QuickCore 13 pc Set, 9 Hole Saws, Arbor Assembly, 2 Pilot Drills, Hex Key (E0100231)
- BLU-MOL XTREME 3/8" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100228)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- MILWAUKEE TOOL 12" x 3/8" Bit Extension (48-28-4008)
- WESTWARD Arbor, Carbon Steel (29VU96)
- STARRETT Quick-Hitch Hole Saw Arbor W/Pilot 7/16 (A2)
- AMERICAN SAW & MFG 4L Hole Saw Arbor (1779803)
- Blu-Mol Xtreme Hole Saws & Cutters