Shop All Hole Saw Arbors
Blu-Mol Xtreme
QuickCore 13 pc Set, 9 Hole Saws, Arbor Assembly, 2 Pilot Drills, Hex Key
Mfr # E0100231
Zoro # G6278152
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.5
- Width 9.33
- Length 11.02
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100231
- Zoro # G6278152
- UPC # 35781002318
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Width | 9.33 |
Length | 11.02 |
Height | 3.7 |
Details
Weight | 2.5 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets. Includes: 1 each 3/4", 7/8", 1 1/8", 1 3/8", 1 1/2", 1 3/4", 2", 2 1/8", 2 1/2" BM Hole Saws, (1) Arbor Asembly, 2 Pilot Drills, Hex key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 7/8 (53556)
- GREENLEE DIE RD .500 COND 22 4 735 (14722)
- SATA VDE Insulated Adjustable Wrench 8in (ST47102U)
- MILWAUKEE TOOL 2-5/8" Threaded Steel Hawg Cutter (49-57-2620)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- BLU-MOL XTREME 3/8" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100228)
- STARRETT Hole Saws, Kwik Change Arbor for 14-30mm (A6-2)
- STARRETT Industrial Kit, w/ 15 Hole Saws, Arbors (KDC15061-N)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- L.H. DOTTIE L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 5/8''-18 Thread Size (V35P)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- Blu-Mol Xtreme Hole Saws & Cutters