Shop All Hole Saws
Blu-Mol Xtreme
5" QuickCore Bi-Metal Hole Saw
Mfr # E0100223
Zoro # G6278195
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.99
- Length 8.07
- Width 6.5
- Height 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100223
- Zoro # G6278195
- UPC # 35781002233
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 8.07 |
Width | 6.5 |
Height | 2.6 |
Details
Weight | 0.99 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Satin Finish (J5649)
- XCELITE Precision Screwdriver Set, Ball Hex, Metric, 9 pcs (99PS41MMBPN)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- REED CSO1 HEAD FINISHED 98038 (CSO1H)
- BLU-MOL XTREME 2 1/8" QuickCore Bi-Metal Hole Saw (E0100211)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- C.H. HANSON Ch Hanson 1 Diamond Replacement Bit, 50005 (50005)
- Blu-Mol Xtreme Hole Saws