Shop All Hole Saws
Blu-Mol Xtreme
5 3/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100226
Zoro # G6277452
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.23
- Length 9.06
- Height 2.6
- Width 7.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100226
- Zoro # G6277452
- UPC # 35781002264
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 9.06 |
Height | 2.6 |
Width | 7.68 |
Details
Weight | 1.23 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star, T10, 1" (12212)
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-16X1)
- RIDGID Handgrip, Asm 2S (35070)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0591)
- BLU-MOL XTREME 2 1/8" QuickCore Bi-Metal Hole Saw (E0100211)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- BLU-MOL XTREME 2 7/8" QuickCoreBi-Metal Hole Saw (E0100216)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- Blu-Mol Xtreme Hole Saws