Shop All Hole Saws
Blu-Mol Xtreme
5 1/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100224
Zoro # G6278098
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.6
- Length 9.06
- Width 7.68
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100224
- Zoro # G6278098
- UPC # 35781002240
- Country of Origin China
- Category Hole Saws
Dimensions
Height | 2.6 |
Length | 9.06 |
Width | 7.68 |
Details
Weight | 1.1 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes ÂÂ3⁄4"to 6"with a simple side sleeve engagement. 1 7/8"depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3S--22)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL XTREME 2 7/8" QuickCoreBi-Metal Hole Saw (E0100216)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- BLU-MOL XTREME 2 1/8" QuickCore Bi-Metal Hole Saw (E0100211)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- BLAIR Holecutter, 1" Diameter (14632)
- Blu-Mol Xtreme Hole Saws & Cutters