Shop All Hole Saws
Blu-Mol Xtreme
4 1/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100221
Zoro # G6277477
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.6
- Length 8.07
- Weight 0.73
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100221
- Zoro # G6277477
- UPC # 35781002219
- Country of Origin China
- Category Hole Saws
Dimensions
Height | 2.6 |
Length | 8.07 |
Width | 6.5 |
Details
Weight | 0.73 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- STARRETT Thickness Gage, 0.016 In, 1/2 x 12 In (667-16)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME 2 7/8" QuickCoreBi-Metal Hole Saw (E0100216)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 2" QuickCore Bi-Metal Hole Saw (E0100210)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- Blu-Mol Xtreme Hole Saws & Cutters