Shop All Hole Saws
Blu-Mol Xtreme
4 1/2" QuickCore Bi-Metal Hole Saw
Mfr # E0100222
Zoro # G6274774
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5
- Weight 0.8
- Height 2.6
- Length 8.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100222
- Zoro # G6274774
- UPC # 35781002226
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 6.5 |
Height | 2.6 |
Length | 8.07 |
Details
Weight | 0.8 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes Â3⁄4"to 6"with a simple side sleeve engagement. 1 7/8"depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Universal Puller Plate (6574-1)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- BLU-MOL XTREME 2" QuickCore Bi-Metal Hole Saw (E0100210)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 2 3/4" QuickCore Bi-Metal Hole Saw (E0100215)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- MILWAUKEE TOOL 4" BIG HAWG w/Carbide Teeth (49-56-9245)
- Blu-Mol Xtreme Hole Saws