Shop All Hole Saws
Blu-Mol Xtreme
3 1/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100218
Zoro # G6278186
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.458
- Width 5.04
- Height 3.66
- Length 5.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100218
- Zoro # G6278186
- UPC # 35781002189
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 5.04 |
Height | 3.66 |
Length | 5.71 |
Details
Weight | 0.458 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- MILWAUKEE TOOL 9 in. 18 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7188)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- Blu-Mol Xtreme Hole Saws & Cutters