Shop All Hole Saws
Blu-Mol Xtreme
3 1/2" QuickCore Bi-Metal Hole Saw
Mfr # E0100219
Zoro # G6278222
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.57
- Length 5.71
- Width 5.04
- Height 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100219
- Zoro # G6278222
- UPC # 35781002196
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 5.71 |
Width | 5.04 |
Height | 3.66 |
Details
Weight | 0.57 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Voltage Sensing Pliers (GPT-80)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82574)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- BLU-MOL XTREME 2" QuickCore Bi-Metal Hole Saw (E0100210)
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- LENOX Hole Saw, Bi-Metal, Dia 2-9/16 (3004141L)
- Blu-Mol Xtreme Hole Saws & Cutters