Shop All Hole Saws
Blu-Mol Xtreme
2" QuickCore Bi-Metal Hole Saw
Mfr # E0100210
Zoro # G6278247
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.78
- Weight 0.21
- Height 2.24
- Length 5.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100210
- Zoro # G6278247
- UPC # 35781002103
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 3.78 |
Height | 2.24 |
Length | 5.71 |
Details
Weight | 0.21 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 10-1/2)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- MILWAUKEE TOOL SDS-PLUS 2CT 5/32" X 4" X 6" (48-20-7401)
- KNIPEX 6 1/4 in Bent Long Nose Plier Plastic Coated Handle (31 21 160)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- GREENLEE Hole Saw, 3-5/8 in. Dia., Variable Pitch (825-3-5/8)
- Blu-Mol Xtreme Hole Saws