Shop All Hole Saws
Blu-Mol Xtreme
2 3/8" QuickCore Bi-Metal Hole Saw
Mfr # E0100213
Zoro # G6274905
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.4
- Length 5.71
- Height 3.04
- Weight 0.255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100213
- Zoro # G6274905
- UPC # 35781002134
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 4.4 |
Length | 5.71 |
Height | 3.04 |
Details
Weight | 0.255 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- MARSHALLTOWN Edger Concr 6X6In Strt End Ss (162SSD)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- BLU-MOL XTREME 2 1/8" QuickCore Bi-Metal Hole Saw (E0100211)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- Blu-Mol Xtreme Hole Saws & Cutters