Shop All Hole Saws
Blu-Mol Xtreme
2 3/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100215
Zoro # G6277093
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.04
- Width 4.4
- Weight 0.35
- Length 5.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100215
- Zoro # G6277093
- UPC # 35781002158
- Country of Origin China
- Category Hole Saws
Dimensions
Height | 3.04 |
Width | 4.4 |
Length | 5.71 |
Details
Weight | 0.35 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4" to 6"with a simple side sleeve engagement. 1 7/8" depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X19/32X1/2)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- KLEIN TOOLS Ratcheting Cable Crimper / Stripper / Cutter, for Pass-Thru™ (VDV226-110)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 2 7/8" QuickCoreBi-Metal Hole Saw (E0100216)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- Blu-Mol Xtreme Hole Saws & Cutters