Shop All Hole Saws
Blu-Mol Xtreme
2 1/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100212
Zoro # G6278168
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.71
- Width 3.78
- Weight 0.22
- Height 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100212
- Zoro # G6278168
- UPC # 35781002127
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 5.71 |
Width | 3.78 |
Height | 2.36 |
Details
Weight | 0.22 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- KIPP Adjustable Handle Size: 5, M16X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X40)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 43/64 (55443)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME 2" QuickCore Bi-Metal Hole Saw (E0100210)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- Blu-Mol Xtreme Hole Saws