Shop All Hole Saws
Blu-Mol Xtreme
2 1/2" QuickCore Bi-Metal Hole Saw
Mfr # E0100214
Zoro # G6277486
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.287
- Width 4.4
- Length 5.71
- Height 3.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100214
- Zoro # G6277486
- UPC # 35781002141
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 4.4 |
Length | 5.71 |
Height | 3.04 |
Details
Weight | 0.287 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes ÚÂÂ3⁄4"to 6"with a simple side sleeve engagement. 1 7/8"depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Blade, T413B 3In. (92825)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF21PH3B25)
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- BLU-MOL XTREME 2 3/4" QuickCore Bi-Metal Hole Saw (E0100215)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL 2-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (533)
- Blu-Mol Xtreme Hole Saws & Cutters