Shop All Screwdriver Bit Sets
This Product is Discontinued
Blu-Mol
Security Star Bit Set, 33 pcs. (Discontinued)
Mfr # 00050
Zoro # G4791145
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric, Torx(R)
- Bit Style Torq, Spanner, Tri-Wing, Torx(R), Hex, Magnetic Bit Holder
- Includes (3) 1 Torque: X 6, X 8, X 10; (4) 1 Spanner: U 4, U 6, U 8, U 10; (4) 1 Tri-Wing: Y1, Y2, Y3, Y4; (9) 1 Torx: T8, T10, T15, T20, T25, T27, T30, T35, T40; (12) 1 Hex: H5/64, H3/32, H7/64, H1/8, H9/64, H5/32, H2, H2.5, H3, H4, H5, H6; (1) Magnetic Bit Holder
- Features Hardened and Tempered for Longer Life
- Number of Pieces 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol
- MFR # 00050
- Zoro # G4791145
- Country of Origin China
- Category Screwdriver Bit Sets
Details
SAE or Metric | SAE, Metric, Torx(R) |
Bit Style | Torq, Spanner, Tri-Wing, Torx(R), Hex, Magnetic Bit Holder |
Includes | (3) 1 Torque: X 6, X 8, X 10; (4) 1 Spanner: U 4, U 6, U 8, U 10; (4) 1 Tri-Wing: Y1, Y2, Y3, Y4; (9) 1 Torx: T8, T10, T15, T20, T25, T27, T30, T35, T40; (12) 1 Hex: H5/64, H3/32, H7/64, H1/8, H9/64, H5/32, H2, H2.5, H3, H4, H5, H6; (1) Magnetic Bit Holder |
Features | Hardened and Tempered for Longer Life |
Number of Pieces | 33 |
Impact Rated | No |
Item | Security Star Bit Set,33 pcs. |
Description
This Security Star Bit Set from Blu-Mol contains a selection of 33 security bits that can be used across a wide range of applications. This bit set comes with Torq, Spanner, Tri-Wing, Torx, Hex and Magnetic Bit Holder for a total of 33 pieces. The bits are made from hardened and tempered material to ensure they last longer. They come in SAE and metric measurements as well as Torx styles. If you are looking for a high quality security bit set that will meet your needs, then the Blu-Mol 00050 Security Star Bit Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.