Shop All Hole Saw Arbors
Blu-Mol
Hole Saw Mandrel, Shank 3/8", 1-1/4" to 6"
Mfr # 5546
Zoro # G4792700
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blu-Mol
- MFR # 5546
- Zoro # G4792700
- UPC # 035781028554
- Country of Origin China
- Category Hole Saw Arbors
Details
Item | Hole Saw Mandrel,Shank 3/8",1-1/4" to 6" |
Description
Hole Saw Mandrel,Shank 3/8 In.,1-1/4 In. to 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- BLU-MOL Mandrel Adaptor (5511)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- BLU-MOL Extension, 3/8" x 12" (6558)
- BLU-MOL Hole Saw Mandrel, Shank 7/16", 1-1/4" - 6" (5545)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 9/16" (5514)
- RELTON HS SERIES Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (HS-S410)
- SPYDER Arbor, Hex, 3/8In, 0.27PilotDrill (600637P)
- Blu-Mol Hole Saw Arbors