Shop All Hole Saw Arbors
Blu-Mol
Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4"
Mfr # 5519
Zoro # G4792719
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blu-Mol
- MFR # 5519
- Zoro # G4792719
- UPC # 093367002787
- Country of Origin China
- Category Hole Saw Arbors
Details
Item | Hole Saw Mandrel,Shank 3/8",1-1/4" to 4" |
Description
Hole Saw Mandrel,Shank 3/8 In.,1-1/4 In. to 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Wall bracket, Black (06159)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 --7'8-1/2)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46618)
- BLU-MOL Hole Saw Mandrel, Shank 7/16", 1-1/4" - 6" (5545)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 6" (5546)
- BLU-MOL Extension, 3/8" x 12" (6558)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 9/16" (5514)
- BLU-MOL Mandrel Adaptor (5511)
- GREENLEE Small Hole Cutter Arbor, 3/16 x 1 1/2 In (925-011)
- CLE-LINE Mandrel Round Shank-6MM(1/4") 14-30MM(9/16"-1-3/16") 1885 (C25116)
- Blu-Mol Hole Saw Arbors