Shop All Hole Saws
Blu-Mol
6" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 596
Zoro # G4792807
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 6" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8",6" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,6 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- PERFORMANCE TOOL SOCKET THIN WALL 1/2" DR 22MM (PTW32926)
- BLU-MOL 5" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (580)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/4" (3191)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL6003)
- Blu-Mol Hole Saws & Cutters