Shop All Hole Saws
Blu-Mol
5" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 580
Zoro # G4792831
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 5" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",5" |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saws |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Description
Bi-Metal Hole Saw,1-7/8 In.,5 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- ZORO SELECT Internal thread repair tool with 11/16 - 13/16" capacity (NES23)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (564)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- DRILL AMERICA 3-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3375)
- Blu-Mol Hole Saws