Shop All Hole Saws
Blu-Mol
5-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 592
Zoro # G4792816
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 5-3/4" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8",5-3/4" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,5-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Machine Vise with (9612301)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 24 x 27 mm L.280 mm (40032427)
- BLU-MOL Standard Tungsten Carbide Cutter, 1" (3171)
- BLU-MOL 5" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (580)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (532)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- DIABLO Diablo 4-1/4in Demo Demon Carbide Teeth (DHS4250CTR)
- Blu-Mol Hole Saws & Cutters