Shop All Hole Saws
Blu-Mol
4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 564
Zoro # G4792895
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Hole Saw Product Grouping Hole Saws
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 4" |
Details
Item | Bi-Metal Hole Saw,1-7/8",4" |
Impact Rated | No |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Description
Bi-Metal Hole Saw,1-7/8 In.,4 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- MAYHEW Hook & Pick MINI DOMINATOR 4pc Set (MY60003)
- MALCO 2in C-Rhex Hex Driver Metric 7 And 8 MM (MSHCM3)
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- BLU-MOL 5" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (580)
- BLU-MOL 2-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (533)
- LENOX Hole Saw, Bi-Metal, Saw Dia" (3003232L)
- Blu-Mol Hole Saws & Cutters