Shop All Hole Saws
Blu-Mol
4-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 566
Zoro # G4792886
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 4-1/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8",4-1/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,4-1/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- HHIP #40 NMTB X 3/8" End Mill Holder (3900-1702)
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1301)
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (552)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (106200)
- Blu-Mol Hole Saws