Shop All Hole Saws
Blu-Mol
4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 568
Zoro # G4792877
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Tooth Material M42 Cobalt Bi-Metal
- Hole Saw Product Grouping Hole Saws
- Teeth per Inch 4/6
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 4-1/4" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Bi-Metal Hole Saw,1-7/8",4-1/4" |
Impact Rated | No |
Tooth Material | M42 Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 4/6 |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Description
Bi-Metal Hole Saw,1-7/8 In.,4-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- STANLEY ENGINEERED FASTENING Working Gage, Tangless, 10-32 (7560-3)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (514)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (524)
- BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (552)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 4 (CMAH14U)
- Blu-Mol Hole Saws