Shop All Hole Saws
Blu-Mol
3" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 548
Zoro # G4792980
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Max. Cutting Depth 1-7/8"
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Hole Saw Product Grouping Hole Saws
- Tooth Material M42 Cobalt Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3" |
Details
Item | Bi-Metal Hole Saw,1-7/8",3" |
Impact Rated | No |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Description
Bi-Metal Hole Saw,1-7/8 In.,3 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/8 in Tip, 7 in L (45912)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- BLU-MOL 11/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (511)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (532)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- RICHELIEU HARDWARE 7/8-inch (22 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960081)
- Blu-Mol Hole Saws & Cutters