Shop All Hole Saws
Blu-Mol
3-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 558
Zoro # G4792938
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8",3-5/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,3-5/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Toolink Tool Attachment, Medium (S050BA00)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder (DWE43115)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5316)
- BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (518)
- BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (548)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- MORSE 4-1/4" Carbide Grit Hole Saw (MHSG68)
- Blu-Mol Hole Saws