Shop All Hole Saws
Blu-Mol
3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 560
Zoro # G4792929
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 3-3/4" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",3-3/4" |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Description
Bi-Metal Hole Saw,1-7/8 In.,3-3/4 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- PACIFIC CORNETTA Screaming, Meanie 220, Alarm Timer (TZ-220)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (518)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- BLU-MOL 3-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (558)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- Blu-Mol Hole Saws