Shop All Hole Saws
Blu-Mol
3-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 552
Zoro # G4792965
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
- Teeth per Inch 4/6
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 3-1/4" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",3-1/4" |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | 4/6 |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Description
Bi-Metal Hole Saw,1-7/8 In.,3-1/4 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BRUSH LIST, PG450 (585138405)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-106)
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (514)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (524)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- BLU-MOL Standard Tungsten Carbide Cutter, 1" (3171)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/8" (3189)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- Blu-Mol Hole Saws