Shop All Hole Saws
Blu-Mol
3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 556
Zoro # G4792947
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-1/2" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",3-1/2" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,3-1/2 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- PROTO 1/2 in Drive, 1 in 12 pt SAE Socket, 12 Points (J7332)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/4" (3191)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- GARANT 40 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 40)
- Blu-Mol Hole Saws