Shop All Hole Saws
Blu-Mol
100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # M564
Zoro # G4792901
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 100mm |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",100mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,100mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- WILDE 11" GASKET SCRAPER-1-1/4" FACE-BULK (516W-4032.NP/BB)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J74282P)
- BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (524)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (526)
- BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (516)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- Blu-Mol Hole Saws