Shop All Hole Saws
Blu-Mol
1-9/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 525
Zoro # G4793209
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Teeth per Inch 4/6
- Hole Saw Product Grouping Hole Saws
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 1-9/16" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",1-9/16" |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saws |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Description
Bi-Metal Hole Saw,1-7/8 In.,1-9/16 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ECLIPSE TOOLS Robertson Screwdriver, S0x4", Rubber Gri (800-105)
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-07)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/4" (3191)
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- MILWAUKEE TOOL 4-1/2" Hole Dozer w/Carbide Teeth (49-56-0746)
- Blu-Mol Hole Saws