Shop All Hole Saws
Blu-Mol
1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 528
Zoro # G4793175
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Max. Cutting Depth 1-7/8"
- Tooth Material M42 Cobalt Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-3/4" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Bi-Metal Hole Saw,1-7/8",1-3/4" |
Impact Rated | No |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Description
Bi-Metal Hole Saw,1-7/8 In.,1-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52820)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (518)
- BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (514)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/8" (3189)
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- DRILL AMERICA 3-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3750)
- Blu-Mol Hole Saws