Shop All Hole Saws
Blu-Mol
1-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 517
Zoro # G4793288
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 1-1/16" |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",1-1/16" |
Teeth per Inch | 4/6 |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,1-1/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm (C21172)
- PROTO 1/2 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7410MT)
- BLU-MOL 5" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (580)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (564)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/4" (3191)
- BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (552)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- RUKO 3-7/8" Bi-Metal HSSE-Co8 Hole Saw (126098)
- Blu-Mol Hole Saws