Shop All Aerosol Dusters
Blow Off
Blow Off 152a, Duster, 10 oz.
Mfr # 152-112-226
Zoro # G9068845
original price:
$8.54
15% off
new price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ozone-safe, Moisture-free, Non-flammable
- Product Type Aerosol Duster
- Primary Chemical HFC-152a (1,1-Difluoroethane, CAS #75-37-6)
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blow Off
- MFR # 152-112-226
- Zoro # G9068845
- UPC # 752080112226
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Container Size | 10 oz |
Details
Item | Aerosol Duster |
Features | Ozone-safe, Moisture-free, Non-flammable |
Product Type | Aerosol Duster |
Primary Chemical | HFC-152a (1,1-Difluoroethane, CAS #75-37-6) |
Description
Aerosol Duster
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Count up/Count Down Timer, Digital, (1) AAA Battery, 3 x 3 x 1 Inches (084280)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- BLOW OFF Blow Off 152a, Duster, 10 oz., PK2 (2-152-2232)
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DPSXL, 10 Oz., Ozone-Safe (DPSXL)
- FALCON SAFETY Falcon® Dust-Off Jumbo Disposable Duster, DPSJMB, 17 Oz., Single Can (DPSJMB)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- Blow Off Aerosol Dusters