Shop All Coffee Makers
Bloomfield
12 Cup Koffee King® Pour-Over Coffee Brewer w/ 2 Warmers
Mfr # 8543-D2
Zoro # G600493193
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 16.9"
- Voltage 110 V AC
- Features Warming Plate
- Width 8.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bloomfield
- MFR # 8543-D2
- Zoro # G600493193
- Country of Origin Unknown
- Category Coffee Makers
Dimensions
Height | 16.9" |
Width | 8.8" |
Depth (In.) | 14" |
Details
Item | Coffee Maker |
Material | Stainless Steel |
Voltage | 110 V AC |
Features | Warming Plate |
Power Consumption | 1700W |
Power Source | Electric |
Description
Lo-profile® coffee brewer; (2) warmers; 12 cup capacity; Stainless steel construction; Ready-to-Brew light; Thermostat w/ stainless steel sensing bulb; Stainless steel water tank; Sprayhead; Porcelain enameled warmer plants; Electrical: 1700W; 120v; 14.2A; Single phase; NEMA 5-15P power supply cord; Decanters sold separately; UL Listed; CSA Certified; NSF Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE SYSTEM Thermostat, Danfoss 077B1262 (19000023)
- MONTAGUE 2408-2 Burner Valve (HP24082)
- MANITOWOC ICE Probe Water Level Assy-Low (000012649)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- KEURIG K-Select Single Serve Black Coffee Maker (5000359893)
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer (WAVE15S-APS)
- BUNN 12 Cup Pourover Coffee Brewer With 2 Warmers, VPR-Black, 2 Easypour Decanter (33200.0002)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2AS)
- CLASSIC COFFEE CONCEPTS Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V (SSU50)
- CRESTWARE Orange 64 oz Coffee Decanter (PD64D)
- BUNN Bunn 42750.0200 - Brewwise Single TF Thermofresh Server, 1.5G/5.7L, Digital Sight Gauge (42750.02)
- Bloomfield Small Kitchen Appliances