Shop All Coffee Makers
Bloomfield
12 cup Koffee King® Pour-Over Coffee Brewer w/ 1 Warmer
Mfr # 8542-D1
Zoro # G200493418
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V AC
- Water Tank Material Stainless Steel
- Power Source Electric
- Power Consumption 1600W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bloomfield
- MFR # 8542-D1
- Zoro # G200493418
- Country of Origin Unknown
- Category Coffee Makers
Details
Item | Coffee Maker |
Voltage | 110 V AC |
Water Tank Material | Stainless Steel |
Power Source | Electric |
Power Consumption | 1600W |
Description
Lo-profile® coffee brewer; (1)warmer; 12 cup capacity; Stainless steel construction; Ready-to-Brew light; Thermostat w/ stainless steel sensing bulb; Stainless steel water tank; Sprayhead; Porcelain enameled warmer plants; Electrical: 1600W; 120v; 13.3A; Single phase; NEMA 5-15P power supply cord; UL Listed; NSF Std.4 Certified; CSA Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Card, Commmunication Expansion, (S1-SE-COM1001-0)
- LIFETIME Egg Slicer Abs/Ss Red (KE135OHERA)
- ROFSON Rofson WCS100 5.5 in. Wood Stir Stick - Case of 10000 (WCS100)
- HOFFMASTER 10" x 14" Florida Paper Placemats, PK1000 (311110)
- BUNN SBS Speed Brew Select 10 cups Black Coffee Maker (55800.0000)
- URNEX Single Brewer Cleaning Cups (WMN6001)
- BUNN Coffee Mkr Spd Brw 10Cp (55200.0000)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2)
- NOWPRESSO Automatic Espresso Machine, Black (NPFP23001)
- CLASSIC CONCEPTS Classic Concepts GB168 Stainless Steel Commercial Brewer - Pour-over 12 Cup With Airpot (GB168)
- TEXSPORT Percolator- Enamel 8 Cup (14515)
- Bloomfield Coffee Makers