Shop All Shears, Pruners & Loppers
Bloom
Bloom 4883BL 6 in. Shear & Pruner Set
Mfr # 7461809
Zoro # G903720828
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bloom
- MFR # 7461809
- Zoro # G903720828
- UPC # 34613048838
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Blade Material: Carbon Steel
- Product Type: Shear and Pruner Set
- Blade Length: 6 in.
- Telescoping Handle: No
- Forged Blade: Yes
- Comfort Grip: Yes
- Serrated Edge: No
- Coated Blades: Yes
- Rotating Head: No
- Floral shears/bypass pruner. 1 straight blade thinning shear and 1 floral shear. Heavy duty springs. Alloy steel handles. Assorted casepack, 4 of each: blue, green and purple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES 50 ft. L X 3 ft. W Garden Netting (46636)
- CONTINENTAL Water/Garden Hose (CWR058-75MF)
- WATER TECH Water Tech WTBP30X002 Nose Cap Pool Blaster Max & Max CG (WTBP30X002)
- MAZELAND Cage Wire 30 in x 15 ft 05 x 1 x 16 Gauge (80101530121)
- BLOOM BYPASS LOPPER (5826BL)
- BLOOM Hedge Shear Wavy Bld Stl (7156BL)
- BLOOM Bypass Pruner Assrted (7159BL)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- FELCO Picking And Trimming Snip (FELCO 300)
- BBQ INNOVATIONS 26 in. Push Lawn Sweeper (BB33818)
- BOOK PUBLISHING CO Large Black Wrought Iron Floor Stand (GR880671)
- Bloom Shears, Pruners & Loppers