Shop All Riding Lawn Mower & Small Tractor Parts
Blomus
Blomus 69168 11.8 x 9 in. Dia. Sono Pedal Bin Waste Basket; Satellite
Mfr # 69168
Zoro # G704114598
original price:
$118.99
15% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69168
- Zoro # G704114598
- UPC # 4008832775581
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Pedal Bin Wastebasket - SONO is always there when you need it and turns a thing of necessity into a thing of design. The SONO Pedal Bins have beautifully rounded edges and are soft to the touch. The recessed lid opens using the pedal and has a soft-close function preventing lid from unpleasant slamming. The bin contains a removable plastic bucket that is easy to clean.
The Pedal Bin is just one element of the popular blomus SONO bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish.
Features- Silky smooth surface is easy to clean
- Pedal Bin is made of silicone and plastic
- Volume is 5 Liter / 1.3 Gallon
- Soft close function
- Color: Satellite
- Material: Ceramic & Silicone
- Series: Sono
- Size: 11.8 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Brake Asm Sbd4216 (753-09387)
- STENS Air Filter 100-214 For Briggs & Stratton 396424S (100-214)
- GARANT Shovel Snow Poly 11 X 26 In Bl (APP26KDRU)
- A-MAZE-N PRODUCTS Bbq Pellets Hickory 2Lb (AZPLT060240128)
- OREGON Lawn Mower Belt Drive Cub Cadet / MTD / Troy Bilt, 1/2in. x 21-3/4in. (75-685)
- AFTERMARKET CabCAM Cable Adapter (CAC10-0018)
- DB ELECTRICAL Seat 29 3/4" Height, 23 5/8" Width For Industrial Tractors; (3010-0023)
- BRIGGS & STRATTON Replacement Screw (690255)
- STENS Solid Braid Starter Rope For 4 Solid Braid; 146-027 100' (146-027)
- AFTERMARKET New Rear Screen Fits John Deere Crawler Dozer 450H 550H 650H (PV690)
- AFTERMARKET PTO Adapter (RAP3737)
- Blomus Riding Lawn Mower & Small Tractor Parts