Shop All Trash Cans
Blomus
Blomus 69167 11.8 x 9 in. Dia. Sono Pedal Bin Waste Basket; Magnet
Mfr # 69167
Zoro # G504055930
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blomus
- MFR # 69167
- Zoro # G504055930
- UPC # 4008832775574
- Country of Origin China
- Category Trash Cans
Description
Pedal Bin Wastebasket - SONO is always there when you need it and turns a thing of necessity into a thing of design. The SONO Pedal Bins have beautifully rounded edges and are soft to the touch. The recessed lid opens using the pedal and has a soft-close function preventing lid from unpleasant slamming. The bin contains a removable plastic bucket that is easy to clean.
The Pedal Bin is just one element of the popular blomus SONO bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish.
Features- Silky smooth surface is easy to clean
- Pedal Bin is made of silicone and plastic
- Volume is 5 Liter / 1.3 Gallon
- Soft close function
- Color: Magnet
- Material: Ceramic & Silicone
- Series: Sono
- Size: 11.8 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- PROVON Ultimate Shampoo & Body Wash, 1000mL NXT Refill, PK8 (3127-08)
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00989)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24 in Dia, Open Top, Plastic (FG264360GRAY)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Red (FG265500RED)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Gray, 27 in Dia, Open Top, LLDPE (FG353600GRAY)
- ULTRASITE Commercial Park Trash Receptacle Liners (PL-32)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Gray, Plastic (RCP295600GYCT)
- Blomus Trash Cans