Blomus 69157 Sono Bathroom Storage Canister; Tarmac
Mfr # 69157
Zoro # G803877165
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69157
- Zoro # G803877165
- UPC # 4008832773808
- Country of Origin China
- Category Storage Cabinet Parts
Description
Bathroom storage canister - sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colorsIncluding: magnet (charcoal), satellite (taupe), moonbeam (cream), microchip (light grey), agave green, tarmac (olive).The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
A multi-talent for everything you need. All your utensils are perfectly stored in the sono storage jar. The soft internal silicone lid keeps the contents hidden and can be easily lifted using the round opening. The matt, soft-touch exterior in the elegant colour tarmac feels pleasant to the touch. On the inside, the jar is glazed and easy to clean.
Specifications- Color: Tarmac
- Material: Ceramic & Silicone
- Diameter: 120 mm
- Height: 40 mm
- Width: 120 mm
- Designer: Floz Industrie Design
- Volume: 175 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- TENNSCO Heavy Duty Shelf Support (LRA-96)
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- HONEY-CAN-DO BASKET BLK 13.75X5.8"" (SHF-04052)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- WILTON Jaw, Pipe, PK2 (2908050)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- WARPS BAG STORAGE 36""X60"" PK5 (CB-36)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- Blomus Storage Cabinet Parts