Blomus 69156 Sono Bathroom Tumbler; Tarmac
Mfr # 69156
Zoro # G804114559
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69156
- Zoro # G804114559
- UPC # 4008832773792
- Country of Origin China
- Category Washroom Accessories
Description
Bathroom tumbler - sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colorsIncluding: magnet (charcoal), satellite (taupe), moonbeam (cream), microchip (light grey), agave green, tarmac (olive). The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Soft edges, a flattering shape, and not least, the pleasant soft-touch surface with the sono toothbrush holder in the elegant grey shade tarmac, oral hygiene is pure pleasure. On the inside, the cup is glazed and easy to clean.
Specifications- Color: Tarmac
- Material: Ceramic, Synthetic & Silicone
- Diameter: 110 mm
- Height: 390 mm
- Width: 110 mm
- Designer: Floz Industrie Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Clip Dvtr An (950-2340)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 3-Port Open Manifold 1/2 in. Outlets (FSBM3PTOV2)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- CORTECH Shower Curtain Track, Aluminum, 55 in (CTRK55)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- GROHE Universal Extension Starlight Chrome (45202000)
- UTOPIA ALLEY Utopia Alley HK1BK Deco Flat Double Roller Shower Curtain Hooks; Black (HK1BK)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- Blomus Washroom Accessories