Blomus 69126 20 x 39 in. Riva Organic Terry Cloth Hand Towel; Satellite - Extra Large
Mfr # 69126
Zoro # G103679483
Product Information
- Brand Blomus
- MFR # 69126
- Zoro # G103679483
- UPC # 4008832691263
- Country of Origin Unknown
- Category Bath Towels
Description
The blomus riva organic terry hand towel 20 x 39 is natural, gentle and ecological. The blomus riva meets the highest standards in comfort and quality, and cuddly demands. The highest quality cotton yarns are being used in the weaving. The certificate "global organic textile standard" (gots) the ecological production of the cotton and the manufacturing of the finished product. 700 Grams/m2 of luxurious fluff. Fine border trim. Use with love and wash with care.
Natural, soft and environmentally friendly. The riva hand towel in the subtle grey tone satellite’ is as soft as can be. The towels are made exclusively from high-quality interwoven cotton yarns. The special 700-gram fabric is exceptionally soft and fluffy. With fine trim. Washable at 40 degrees celsius.
Specifications- Color: Satellite
- Material: Cotton
- Width: 500 mm
- Length: 1000 mm
- Size: Large
- Cloth Size: 20 x 39 in.
- Country of Origin: India
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- MARTEX BRENTWOOD Bath Mat, Ecru, 20x34, PK12 (7135333)
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Solid Dusky Mauve (6PCTOWSOLMAU)
- CALI CABANA Towels - Blue , 4PK (CALICABANA-BLU)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Seafoam/Black) (912401MNM)
- MONARCH Basic Arctic 16 x 27 Hand Towels , 12PK (BASIC-1627-2.75)
- Blomus Bath Towels