Blomus 69101 13 x 16 in. Kisho Reversible Guest Hand Towel; Magnet Melange
Mfr # 69101
Zoro # G103679537
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69101
- Zoro # G103679537
- UPC # 4008832691010
- Country of Origin Thailand
- Category Bath Towels
Description
The blomus kisho melange reversible bath towel is a perfect mixture of soft and absorbent. The melange reversible textile is sewn with a unique japanese manufacturing technique using two threads which gives the soft feel of terry cloth one side and high absorbency on the other side.Minimalist design, exquisite quality and great attention to detail are the trademarks of japanese company uchino, leading brand of luxurious textiles for the bath. Uchino is the finest producer of bathroom textiles in the empire of the sun and has been operating since 1937. The collection has been given the name kisho, which means, one who is sure of himself. For the japanese, bathing is something rather ritual, and this includes the color scheme of the towels, which cannot disturb the eye or be too dominant in the bathroom, a sentiment that corresponds perfectly to blomus Approach to design and spatial understanding. Use with love and wash with care.
Gentle yet absorbent. The kisho guest towel in the subtle, mottled dark grey tone magnet melange’ features different textures on the front and back. It is made of 100% oekotex cotton and is woven from two different threads. Thanks to the special japanese manufacturing technique, the towel retains the soft feel of the terrycloth fabric on one side, while the absorbent fibres on the other side are effective at drying. Washable at 40 degrees celsius.
Specifications- Color: Magnet Melange
- Material: Cotton
- Width: 340 mm
- Length: 400 mm
- Size: 13 x 16 in.
- Country of Origin: Thailand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Chrome (01110030CR1)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn White (6PCTOWPOPWH)
- ASTON & ARDEN Turkish SOLID White Washcloths , 8PK (WC-TS-1313-1.75-WHT)
- SUPERIOR Zero Twist Cotton Bath Towel Set - Brick- 2 Pieces (ZT BTOWEL BR)
- HASTINGS HOME 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (523773KRS)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- ASTON & ARDEN Turkish STRIPED Brown Bath Towels, 2PK (BT-STT-3060-18-SND)
- SUPERIOR 900GSM Egyptian Cotton 2-Piece Bath Towel Set Red (900GSM BATH RD)
- Blomus Bath Towels