Blomus

Blomus 69097 28 x 55 in. Kisho Reversible Bath Towel; Magnet Melange


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blomus
  • MFR # 69097
  • Zoro # G303679597
  • UPC #
    4008832690976
  • Country of Origin Thailand
  • Category Bath Towels

Description

The blomus kisho melange reversible bath towel is a perfect mixture of soft and absorbent. The melange reversible textile is sewn with a unique japanese manufacturing technique using two threads which gives the soft feel of terry cloth one side and high absorbency on the other side.Minimalist design, exquisite quality and great attention to detail are the trademarks of japanese company uchino, leading brand of luxurious textiles for the bath. Uchino is the finest producer of bathroom textiles in the empire of the sun and has been operating since 1937. The collection has been given the name kisho, which means, one who is sure of himself. For the japanese, bathing is something rather ritual, and this includes the color scheme of the towels, which cannot disturb the eye or be too dominant in the bathroom, a sentiment that corresponds perfectly to blomus Approach to design and spatial understanding. Use with love and wash with care.

Gentle yet absorbent. The kisho towel in the subtle, mottled dark grey tone magnet melange’ features different textures on the front and back. It is made of 100% oekotex cotton and is woven from two different threads. Thanks to the special japanese manufacturing technique, the towel retains the soft feel of the terrycloth fabric on one side, while the absorbent fibres on the other side are effective at drying. Washable at 40 degrees celsius.

Specifications
  • Color: Magnet Melange
  • Material: Cotton
  • Width: 690 mm
  • Length: 1360 mm
  • Size: 28 x 55 in.
  • Country of Origin: Thailand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.