Blomus 69084 Modo Wall Mounted Towel Rail Black Titanium Coated
Mfr # 69084
Zoro # G603909226
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69084
- Zoro # G603909226
- UPC # 4008832773013
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Blomus towel rail - modo brings elegant luxury to your bathroom or spa. The blomus modo line is made of titanium-coated steel for a sexy, masculine, functional design piece. The black titanium coating not only provides a pleasant feel, but is also durable, corrosion resistant and scratch resistant. The blomus modo offers a variety of matching bath accessories in the same beautiful ti-coated black.
Elegant luxury with a dark soul: the swivelling towel rail, made of titanium-coated stainless steel, transforms your bathroom into a wellness temple. The black titanium coating is not only pleasant to the touch, but it also corrosion-resistant, scratch-proof and robust, making it extremely durable. The fixing materials for wall mounting are included in .
Specifications- Color: Black
- Material: Rubber, Synthetic & Steel titanium Coated
- Designer: Floz Design
- Dimension: 460 x 15 x 115 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- BK RESOURCES Lever Drain Repair Kit (XRK-LDR)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNB03)
- KOHLER Bancroft Hand Towel Holder (11416-BN)
- KOHLER Elate 18" Towel Bar (27286-BN)
- KOHLER Bancroft 18" Towel Bar (11410-SN)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- KOHLER Components Towel Arm (78377-CP)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- Blomus Bath Towel Bars and Hooks