Shop All Bath Towel Bars and Hooks
Blomus
Blomus 69078 Fera Tall Towel Ladder - Black
Mfr # 69078
Zoro # G303954687
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69078
- Zoro # G303954687
- UPC # 4008832690785
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Blomus fera tall towel ladder - black can be used to hang and dry towels or to display blankets and throws. Towel ladder is designed of beautiful powder coated steel.
Specifications- Color: Black
- Material: Steel
- Collection: Fera
- Dimension: 65.01" H x 17.73" W x 0.28" L
- Weight: 3.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177504)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 3"" MPT (PVC011090600)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- ROHL Single Robe Hook In Polished Nickel (CIS7PN)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Series Bath Set, Satin Brass (LG-SET-PH1 SB)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- DELTA 24 Towel Bar (79424-CZ)
- KOHLER Composed 30" Towel Bar (73143-TT)
- Blomus Bath Towel Bars and Hooks