Blomus 69063 Sono Soap Dispenser - Microchip
Mfr # 69063
Zoro # G203884329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69063
- Zoro # G203884329
- UPC # 4008832690631
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colors. Silky smooth surface is easy to clean. Sono items are made of ceramic, composite and silicone.The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Specifications- Finish: Microship
- Material: Ceramics, Plastic, Silicone
- Collection: Sono
- Dimension: 6.11" H x 3.86" W x 3.78" L
- Weight: 2.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- MACFAUCETS Automatic Wall Mounted Soap Dispenser, In Polished Chrome, ASD-13 (ASD-13 PC)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- BETTER LIVING PRODUCTS Clear Choice 3 Chamber Soap And Shower Dispenser Chrome (72344)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- Blomus Soap Dishes & Dispensers