Blomus 69057 Sono Bathroom Tumbler - Moonbeam
Mfr # 69057
Zoro # G504114330
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blomus
- MFR # 69057
- Zoro # G504114330
- UPC # 4008832690570
- Country of Origin China
- Category Washroom Accessories
Description
Blomus is synonymous with intelligent, minimalist, and functional design for the contemporary home. We have built our success on a firm belief in the honesty of materials, the purity of shape, and the necessity of a passionate approach.
Sono is a part of the new blomus sono bath line which features gentle shapes, perfectly rounded edges and a soft surface with an exquisite silk matte finish. The new sono range includes a soap dispenser, tumbler, tray, storage box and toilet brush in a variety of colors. Silky smooth surface is easy to clean. Sono items are made of ceramic, composite and silicone. The sono bathroom collection is exceedingly functional, but at the same time reflects the brand's aesthetic vision creating a calming and harmonious setting for the everyday bath routine.
Specifications- Finish: Moonbeam
- Material: Ceramics, Silicone
- Collection: Sono
- Dimension: 4.73" H x 3.66" W x 3.55" L
- Weight: 1.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- HERCULES Toilet Bowl Ring, Jumbo, Wax, 3in-4in (90241)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- KISSLER Shower Stem, For Mixet (11-7045)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- KOHLER Draft 12" Holder (27366-0)
- KOHLER Large Shower Basket (1897-BV)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- MOEN Contemporary Paper Holder (P5080BN)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- KOHLER Clc - 15 Shelf Kit (1445685)
- Blomus Washroom Accessories